Skip to Content
Merck
All Photos(1)

Key Documents

Z645141

IKA® M 20 universal mill

batch mill, stainless steel, 230V, 1/cs

Synonym(s):

grinders, grinding mills

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.74

AC/DC input

230 V AC

material

stainless steel (milling chamber and beater/cutter)

feature

CE compliant

packaging

case of 1
pack of 1

manufacturer/tradename

IKA 160360X

W × H × D

170 mm × 350 mm × 170 mm

weight

6.6 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® M 20 Universal Mill

Batch mill suitable for dry grinding of hard and brittle substances.

  • Process type: batch
  • Operating principle: cutting/impact
  • Motor rating input: 620 W
  • Motor rating output: 260 W
  • Speed max.: 20,000 rpm
  • Circumferential speed max.: 72 m/s
  • Usable volume max.: 250 ml
  • Feed hardness max.: 5 Mohs
  • Feed grain size max.: 7 mm
  • Material beater/cutter: stainless steel 1.4034
  • Material milling chamber: stainless steel 1.4301
  • Power-on time: ON 7 min
  • Power-off time: OFF 10 min
  • Milling chamber, can be cooled with water: yes
  • Mill feed can be cooled in milling chamber with dry ice: yes
  • Mill feed can be cooled in milling chamber with liquid nitrogen: no
  • Dimensions (W x H x D): 170 x 350 x 170 mm
  • Weight: 6.6 kg

Features and Benefits

  • Double-walled grinding chamber can be cooled with water through two hose adapters
  • Removable grinding chamber, easy to clean
  • Two grinding chambers can be alternately operated using one drive
  • M 21 blade included with delivery

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Articles

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service