Z272051
Wilmad® NMR tubes 10 mm diam., precision
frequency 500 MHz, L 7 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
packaging
pkg of 5 ea
manufacturer/tradename
Wilmad 513-7PP-7
parameter
500 MHz frequency
L
7 in.
camber
13 μm
concentricity
38 μm
tube diam.
10 mm
wall thickness
0.46 mm
Looking for similar products? Visit Product Comparison Guide
General description
Made of Pyrex® borosilicate glass for compatibility with ground joints, valves, and vacuum racks. Precision ground and highly polished for spinning stability and highest resolution. Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes are thin-walled. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Precision Wilmad NMR tubes are suitable for high field NMR spectroscopy.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Wilmad is a registered trademark of SP Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service