SLW1070/32D
Pyrex® Boiling flask, flat bottom, narrow neck
4000 mL
Synonym(s):
Pyrex, SciLabware 1070/32D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
Pyrex flask
flat bottom
single-neck
feature
narrow neck
packaging
pack of 1 ea
manufacturer/tradename
1070/32D
SciLabware
H
300 mm
body diam.
207 mm
capacity
4,000 mL
4000 mL
4000 mL
neck I.D.
45 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with DIN ISO 1773
- Flat base for standing on benches and hotplates etc.
- Manufactured from Pyrex® glass for high resistance to thermal shock
- Excellent chemical durability for contamination-free performance
- With white enamel marking spot
Features and Benefits
- Complies with DIN ISO 1773
- Flat base for standing on benches and hotplates etc.
- Manufactured from PYREX® glass for high resistance to thermal shock
- Excellent chemical durability for contamination-free performance
- With white enamel marking spot
- 12000 ml and 20000 ml flasks are supplementary to the ISO range
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service