Skip to Content
Merck
All Photos(4)

Key Documents

ESYNTHLAB

Sigma-Aldrich

Faraday Lab

Electrosynthesis Workstation

Synonym(s):

Electrochemical synthesis, Potentiostat

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41113633
NACRES:
NA.22

AC/DC input

100 - 240 V AC, 50 - 60 Hz (universal plug set)

reaction suitability

reaction type: Electrochemical Reactions

size

18.0 cm × 13.0 cm × 4.0 cm

General description

Faraday Lab Electrosynthesis Workstation is a plug-and-play power supply for electrochemical synthesis experiments, including both constant current and constant potential experiments as well as cyclic voltammetry (CV). The simple, intuitive user interface is perfect for new users, while still offering advanced capabilities for advanced users. The user can easily adjust experimental parameters as well as view real-time measurements in graphical form on the touch-screen interface. Experimental data can be exported onto USB storage disk for further analysis.

Faraday Lab has universal compatibility with electrochemical setups, including the SynLectro platform, through use of alligator clips.

Features and Benefits

• All-in-one electrochemical synthesis product programmed for constant current, constant potential, and CV experiments
• Specification

o Output voltage: ± 10V

o Output voltage resolution: ± 5mV

o Output current: ± 100mA

o Current resolution: ± 10µA

o Voltage measuring resolution: ± 100µV

o Current measuring resolution: ± 1µA • Universal compatibility through the use of alligator clips

• Real-time current and voltage monitoring through a touch-screen interface

• USB interface allows for data to be saved and exported

• Power supply is wall plug power supply including universal plug set

Components

  • Faraday Lab
  • Power cord with universal plug set
  • Electrode connector cable (alligator clips)
  • USB flash drive for saving data
  • Resistor set for testing device

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service