Skip to Content
Merck
All Photos(1)

Key Documents

935026

Sigma-Aldrich

AC1 (2mm Graphite Working; Silver Reference)

Synonym(s):

AC1 Screen Printed Electrodes, SP-1412

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

General description

The sensor is formed on a corundum ceramic base. On to this surface the working, the reference and the auxiliary electrodes are applied. The working and the auxiliary electrodes are made of variety of materials. At the end of the sensor there is a contacting field which is connected with the active part by the silver conducting paths which are covered by a dielectric protection layer. A biochemically active substance can be immobilized on the working electrode of the sensor to create a biosensor.

Application

Screen printed electrodes (2mm Graphite Working; Silver Reference) are ideal for electrochemical detection. The various application areas of screen printed electrodes are:
  • for the detection of common environmental pollutants such as metal ions and organic compounds
  • as enzymatic biosensors, immunosensors and DNA-based sensors for pharmaceutical and clinical usage
  • also in emerging applications of fabricating lithium-ion batteries, solar cells, and large area LED matrix.

Physical properties

Physical Parameters Dimensions:

Weight: 0.5 g.
Length: 25.40 mm
Width: 7.26 mm
Thickness: 0.63 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Screen printed silver top electrode for efficient inverted organic solar cells
Kim Junwoo, et al.
Materials Research Bulletin, 70, 412-415 (2015)
Applications of screen-printed electrodes in current environmental analysis
Li M, et al.
Current Opinion in Electrochemistry, 3, 137-143 (2017)
High performance screen-printed electrodes prepared by a green solvent approach for lithium-ion batteries
Goren A., et al.
Journal of Power Sources, 334, 65-77 (2016)
Screen printing of stretchable electrodes for large area LED matrix
Ho Xinning, et al.
Journal of Materials Research, 30, 2271-2278 (2015)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service