Skip to Content
Merck
All Photos(1)

Key Documents

K08670354

Kromasil® C18 HPLC Column

3.5 μm particle size, pore size 100 Å, L × I.D. 150 mm × 4.6 mm

Synonym(s):

Kromasil C18

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21

Agency

suitable for USP L1

product line

Kromasil®

manufacturer/tradename

Kromasil® KR100-3.5-C18-4.6X150

availability

available only in USA, Canada and Puerto Rico

technique(s)

HPLC: suitable

L × I.D.

150 mm × 4.6 mm

matrix active group

C18 (octadecyl) phase

particle size

3.5 μm

pore size

100 Å

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application


  • QbD-Engineered Development and Validation of a RP-HPLC Method for Simultaneous Estimation of Rutin and Ciprofloxacin HCl in Bilosomal Nanoformulation.: This study discusses the development and validation of a reversed-phase HPLC method using a Kromasil® C18 column for the simultaneous estimation of rutin and ciprofloxacin HCl in a bilosomal nanoformulation. The method was engineered using Quality by Design (QbD) principles to ensure robustness and reliability. (Shamim et al., 2023).

  • Green analytical chemistry and experimental design: a combined approach for the analysis of zonisamide.: This research presents a green analytical chemistry approach combined with experimental design for analyzing zonisamide using HPLC with a Kromasil® C18 column. The method emphasizes environmentally friendly techniques while maintaining high efficiency and accuracy. (Elsheikh et al., 2023).

  • Simple high-performance liquid chromatography-ultraviolet method for simultaneous separation and detection of 14 bisphenol pollutants in building materials.: This paper details a high-performance liquid chromatography-ultraviolet (HPLC-UV) method utilizing a Kromasil® C18 column to separate and detect 14 bisphenol pollutants in building materials. The method is noted for its simplicity and effectiveness. (Han et al., 2023).

  • Development and Validation for Quantification of 7-Nitroso Impurity in Sitagliptin by Ultraperformance Liquid Chromatography with Triple Quadrupole Mass Spectrometry.: The study focuses on the quantification of 7-nitroso impurity in sitagliptin using ultraperformance liquid chromatography with triple quadrupole mass spectrometry (UPLC-MS/MS), employing a Kromasil® C18 column for effective separation. (Chittireddy et al., 2022).

  • Simple and Sensitive RP-HPLC and UV Spectroscopic Methods for the Determination of Remogliflozin Etabonate in Pure and Pharmaceutical Formulations.: This article describes the development of simple and sensitive reversed-phase HPLC and UV spectroscopic methods using a Kromasil® C18 column for determining remogliflozin etabonate in both pure and pharmaceutical formulations. (Itigimatha et al., 2022).

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service