Skip to Content
Merck
All Photos(1)

Documents

57127-U

Supelco

Supelclean ENVI-Carb SPE Tube

bed wt. 1 g, volume 12 mL, pk of 20

Synonym(s):

Carbon SPE cartdige, 12 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

product line

Supelclean

composition

bed wt., 1 g

packaging

pk of 20

technique(s)

solid phase extraction (SPE): suitable

surface area

100 m2/g

volume

12 mL

matrix active group

carbon phase

particle size

120-400 mesh

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Graphitized Non-Porous Carbon

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)

  • Surface area: 100m2/g; Particle Sz.:120/400 mesh
  • Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions
  • Carbon surface comprised of hexagonal ring structures, interconnected and layered into graphitic sheets
  • Non-porous nature of the carbon phase allows for rapid processing, adsorption does not require analyte dispersion into solid phase pores
  • Independent investigators have found ENVI-Carb extremely useful for the rapid sample preparation of over 200 pesticides from various matrices including ground water, fruits and vegetable

Legal Information

ENVI-Carb is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service