Skip to Content
Merck
All Photos(1)

Key Documents

53591-U

Supelco

Ascentis® Express 90 Å F5 (2.7 μm) HPLC Columns

L × I.D. 15 cm × 4.6 mm, HPLC Column

Synonym(s):

Core-shell (SPP) Fused Core PFP HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

Product Name

Ascentis® Express F5, 2.7 μm HPLC Column, 2.7 μm particle size, L × I.D. 15 cm × 4.6 mm

material

stainless steel column

Agency

suitable for USP L43

product line

Ascentis®

feature

endcapped

manufacturer/tradename

Ascentis®

packaging

1 ea of

parameter

60 °C temp. range
600 bar max. pressure (9000 psi)

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

15 cm × 4.6 mm

surface area

135 m2/g

impurities

<5 ppm metals

matrix

Fused-Core particle platform
superficially porous particle

matrix active group

PFP (pentafluorophenyl) phase

particle size

2.7 μm

pore size

90 Å pore size

operating pH

2-8

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

The pentafluorophenylpropyl stationary phase of Ascentis Express F5 provides a stable reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines.In addition to forming pi-pi and mildly steric interactions, F5 phases also retain compounds by polar interactions. Ascentis Express F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.

Application


  • Liquid chromatographic determination of lumacaftor in the presence of ivacaftor and identification of five novel degradation products using high-performance liquid chromatography ion trap time-of-flight mass spectrometry.: This study demonstrates the use of high-performance liquid chromatography (HPLC) with ion trap time-of-flight mass spectrometry for the determination of lumacaftor in the presence of ivacaftor. The research identifies five novel degradation products, showcasing the advanced analytical capabilities of the Ascentis® Express F5, 2.7 µm HPLC Column for complex mixtures and degradation studies (Özcan et al., 2023).

  • Stability-indicating LC-MS/MS and LC-DAD methods for robust determination of tasimelteon and high resolution mass spectrometric identification of a novel degradation product.: This paper details the development of stability-indicating methods using LC-MS/MS and LC-DAD for the determination of tasimelteon. It highlights the robustness and sensitivity of these methods in identifying novel degradation products, with the Ascentis® Express F5 column playing a crucial role in separation efficiency and stability analysis (Özcan et al., 2020).

  • Recent trends in ultra-fast HPLC: new generation superficially porous silica columns.: This review article discusses recent advancements in ultra-fast HPLC, focusing on new generation superficially porous silica columns, including the Ascentis® Express F5, 2.7 µm HPLC Column. It provides insights into the enhanced performance, speed, and efficiency of these columns in high-throughput analytical applications (Ali et al., 2012).

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Adriana Arigò et al.
Analytical and bioanalytical chemistry, 414(17), 4821-4836 (2022-05-11)
Oxygen heterocyclic compounds are secondary metabolites mainly present in the non-volatile fraction of cold-pressed Citrus essential oils. Under this denomination are included coumarins, furocoumarins, and polymethoxyflavones. These compounds possess numerous beneficial properties for human health, but the ingestion of large

Articles

Enhanced selectivity for stereoisomers and closely related compounds with alternate selectivity from C18 phases for basic, acidic, or neutral compounds

Protocols

Fast and Accurate LC-MS Analysis of Vitamin D Metabolites, Using Ascentis® Express F5 HPLC Columns from Supelco®

Chromatograms

application for HPLC

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service