50141-U
LiChrospher® RP-8 (5 µm) HPLC Columns
L × I.D. 12.5 cm × 4 mm, HPLC Column
Synonym(s):
TM=["LiChrospher"] C8 HPLC column
About This Item
Recommended Products
Product Name
LiChrospher® RP-8 HPLC Column, 5 μm particle size, L × I.D. 12.5 cm × 4 mm
material
stainless steel column
Agency
suitable for USP L7
product line
LiChrospher®
feature
endcapped: no
manufacturer/tradename
LiChrospher®
packaging
1 ea of
extent of labeling
12.5% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
12.5 cm × 4 mm
surface area
350 m2/g
matrix
octyl
fully porous particle
matrix active group
C8 (octyl) phase
particle size
5 μm
pore size
100 Å
operating pH
2-7.5
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
- Isolation of tetracyclines in milk using a solid-phase extracting column and water eluent.: This study highlights the use of the LiChrospher® RP-8 HPLC Column for the efficient isolation of tetracycline antibiotics in milk, providing a crucial analytical tool for ensuring food safety and compliance with regulatory standards (Furusawa, 2003).
- Determination of linezolid in growth media by high-performance liquid chromatography with on-line extraction.: This research demonstrates the application of the LiChrospher® RP-8 HPLC Column in the rapid determination of linezolid, enhancing the development of antibiotic treatments and microbial resistance studies (Ba et al., 2007).
- Development and validation of a HPLC-UV method for the determination in didanosine tablets.: Utilizes the LiChrospher® RP-8 HPLC Column for developing a robust analytical method for didanosine, crucial for quality control in pharmaceutical manufacturing and ensuring therapeutic efficacy (de Oliveira et al., 2005).
- Development of solid-phase extraction method and its application for determination of hydrochlorothiazide in human plasma using HPLC.: Showcases the use of the LiChrospher® RP-8 HPLC Column in developing a solid-phase extraction method for hydrochlorothiazide, critical for therapeutic monitoring and pharmacokinetic studies (Zendelovska et al., 2004).
- Determination of steroid hormones in oral contraceptives by high-performance liquid chromatography.: This research employs the LiChrospher® RP-8 HPLC Column for the precise quantification of steroid hormones in oral contraceptives, supporting drug stability and effectiveness studies crucial for reproductive health (Ines et al., 2002).
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service