Z325139
BRAND® BLAUBRAND® ETERNA volumetric pipette, calibrated To Deliver
capacity 5 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
AR-Glas®
Agency
according to DIN 12 691
description
amber mark: yes
feature
class AS with batch number
packaging
pack of 6 ea
manufacturer/tradename
BRAND 30507
volume measuring range
5 mL, accuracy: 0.015 mL
L
400 mm
capacity
5 mL
Looking for similar products? Visit Product Comparison Guide
General description
Pipettes come with a detailed batch certificate in each package.
Other Notes
BR30507 (India)
Legal Information
AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service