WPB01532WA
Whirl-Pak® Sample Bag
1627 mL capacity(55 oz)
Synonym(s):
sample collection bag, sampling bag
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
24111500
NACRES:
NB.35
Recommended Products
sterility
sterile
packaging
pkg of 500 ea
manufacturer/tradename
B01532WA (Nasco)
parameter
-346-180 °F temp. range (-210 to 82 °C)
W × L × thickness
19 cm × 30 cm × 0.076 mm
capacity
1627 mL × 55 oz
1627 mL capacity(55 oz)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C) - careful handling required after freezing. All bags are sterilized after manufacturing.
Features and Benefits
- The blended, virgin polyethylene film ensures great clarity and higher strength.
- The puncture-proof closure tabs contain tapes inside and outside to ensure longevity and stability. It also comes with a wire for convenient opening, pouring, and closing.
- The pull tabs have a non-slip textured Tyvek for easy opening.
- The continuous perimeter seal ensures the bag is leakproof.
- Sample sterility and integrity are maintained by perforated closure.
Legal Information
Whirl-pak is a registered trademark of The Aristotle Corporation
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service