Skip to Content
Merck
All Photos(1)

Key Documents

W3001

Plastic square weighing boats

size 135 mm × 135 mm × 20 mm

Synonym(s):

Disposable Weighing Boats, Plastic Weighing Dishes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

material

polystyrene

packaging

case of 500 ea

manufacturer/tradename

Sigma-Aldrich

dish L × W

135 mm × 135 mm

size

135 mm × 135 mm × 20 mm

Looking for similar products? Visit Product Comparison Guide

General description

Can be used for liquid or solid samples. The smooth rounded sidewall surface allows easy removal of samples.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service