Skip to Content
Merck
All Photos(1)

Key Documents

P6023

Sigma-Aldrich

Phosphoinositides sodium salt from bovine brain

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352207
NACRES:
NA.77

form

powder

shipped in

dry ice

storage temp.

−20°C

Looking for similar products? Visit Product Comparison Guide

Preparation Note

Purified from Folch fraction I brain extract (B1502). A mixture of diphosphoinositide, triphosphoinositide, phosphatidylinositol and phosphatidylserine.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

B Kost et al.
The Journal of cell biology, 145(2), 317-330 (1999-04-20)
Pollen tube cells elongate based on actin- dependent targeted secretion at the tip. Rho family small GTPases have been implicated in the regulation of related processes in animal and yeast cells. We have functionally characterized Rac type Rho family proteins
Laura A Volpicelli-Daley et al.
The Journal of biological chemistry, 285(37), 28708-28714 (2010-07-14)
The predominant pathway for phosphatidylinositol (4,5)-bisphosphate (PI(4,5)P(2)) synthesis is thought to be phosphorylation of phosphatidylinositol 4-phosphate at the 5 position of the inositol ring by type I phosphatidylinositol phosphate kinases (PIPK): PIPKIalpha, PIPKIbeta, and PIPKIgamma. PIPKIgamma has been shown to
Narae Shin et al.
Journal of cell science, 121(Pt 8), 1252-1263 (2008-04-05)
Dynamic membrane remodeling during intracellular trafficking is controlled by the intricate interplay between lipids and proteins. BAR domains are modules that participate in endocytic processes by binding and deforming the lipid bilayer. Sorting nexin 9 (SNX9), which functions in clathrin-mediated
H Ueno et al.
Oncogene, 14(25), 3067-3072 (1997-06-26)
Leukocyte tyrosine kinase (LTK) is a receptor tyrosine kinase which belongs to the insulin receptor superfamily and is mainly expressed in pre-B lymphocytes and neuronal tissues. Recently, we demonstrated that LTK utilizes Shc and IRS-1 as two major substrates and
ION EXCHANGE CHROMATOGRAPHY OF INTACT BRAIN PHOSPHOINOSITIDES ON DIETHYLAMINOETHYL CELLULOSE BY GRADIENT SALT ELUTION IN A MIXED SOLVENT SYSTEM.
H S HENDRICKSON et al.
The Journal of biological chemistry, 239, 1369-1373 (1964-05-01)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service