MBD0063
Vitamin Mixture Solution
Ready-made microbiology growth media supplement
Synonym(s):
Vitamin mix
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106212
NACRES:
NA.75
Recommended Products
Quality Level
sterility
0.2 μm filtered
form
liquid
packaging
pkg of 10 mL
concentration
100 ×
suitability
suitable for (Media supplement)
shipped in
dry ice
storage temp.
-10 to -25°C
General description
Vitamin mixtures are used regularly in promoting growth of bacteria and fungi from different types of microbiomes, such as gut, rumen, soil, water, etc,–. The use of vitamin mixtures helps scientists reduce time spent on creating the optimal conditions for microbial growth of a specific bacteria as well as diversified culturing of microbial samples. Different types of bacteria (aerobic, anaerobic, extremophiles, etc.) require different combinations of a variety of vitamins to improve their culturability. These include water-soluble vitamins, such as the B vitamins which are a broad category of small molecules that are important for cell metabolism but otherwise do not necessarily share structural or functional characteristics. In microbial studies the use of sequencing techniques is very common for identification of microorganisms in a certain habitat or niche. However, there is a discrepancy between the diversity that one can identify by culture techniques and by sequencing techniques. While the diversity of bacterial species identified by NGS techniques is very high, the number of culturable bacteria and fungi is much lower. With the growth of microbial research, new efforts to optimize culture-based techniques now allow the cultivation of previously uncultivated microbiome bacteria,.
Application
Vitamins, additives, and mineral supplements are used in special culturomics growth media that mimic the natural environment of bacteria and fungi for high throughput culturing. Vitamin mixture solutions contain nutrients and cofactors necessary to support growth from different types of microbial environments like human/animal microbiome, environmental microbiome, as well as other industries such as health and nutrition that rely on microbial research and diagnostics.
Features and Benefits
- Convenient readymade solution to speed up media preparation
- Sterile solution
- Optimal mixture for growth of fastidious bacteria as well as diversified culturing of microbial samples
Components
- Biotin : 2 mg/L
- Folic acid:2 mg/L
- Pyridoxamine-HCl: 10 mg/L
- Thiamine-HCl x 2 H2O: 5mg/L
- Riboflavin: 5mg/L
- Nicotinic acid: 5mg/L
- D-Ca-pantothenate: 5mg/L
- Cyanocobalamine:0.1mg/L
- p-Aminobenzoic acid: 5mg/L
- Lipoic acid:5mg/L
- KH2PO4:900mg/L
Storage Class Code
12 - Non Combustible Liquids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Environmental electroactive consortia as reusable biosensing element for freshwater toxicity monitoring
New Biotechnology, 55, 36-45 (2020)
Serpentinimonas gen. nov., Serpentinimonas raichei sp. nov., Serpentinimonas barnesii sp. nov. and Serpentinimonas maccroryi sp. nov., hyperalkaliphilic and facultative autotrophic bacteria isolated from terrestrial serpentinizing springs
International Journal of Systematic and Evolutionary Microbiology, 71(8), 004945-004945 (2021)
Advancing gut microbiome research using cultivation
Current Opinion in Microbiology, 27, 127-132 (2015)
Culturing the human microbiota and culturomics
Nature Reviews. Microbiology, 16, 540-550 (2018)
Vitamins for the Gut Microbiome
Trends in Molecular Medicine, 26(2), 137-140 (2020)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service