Skip to Content
Merck
All Photos(1)

Key Documents

M9436

Greiner CELLSTAR® 96 well plates

round bottom clear wells

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polystyrene
round bottom clear wells
size:
96 wells
well volume:
323 μL
well working volume:
40-280 μL
sterility:
sterile
feature:
lid
Pricing and availability is not currently available.

material

clear polystyrene
round bottom clear wells

sterility

sterile

feature

lid

packaging

case of 100

manufacturer/tradename

Greiner 650180

size

96 wells

well volume

323 μL

well working volume

40-280 μL

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® 96W Microplate, well working volume 40-280 μL; maximum volume 323 μL. Growth surface per well 0.35 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well microplate, with lid, solid round (U) bottom well design, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm; curvature: approx.200 μm.

Suitability

Suitable for use with live cells. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service