Skip to Content
Merck
All Photos(1)

Key Documents

HS4323K

Microcentrifuge Tube

tube capacity 1.5 mL, pack of 500 ea

Synonym(s):

Centrifuge Tube, Microtube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

black polypropylene tube
conical bottom
flat cap

sterility

non-sterile

feature

cap pushfit attached cap

packaging

pack of 500 ea

manufacturer/tradename

Heathrow Scientific HS4323K

cap diam.

13.4 mm

tube capacity

1.5 mL

tube diam.

13.4 mm

Looking for similar products? Visit Product Comparison Guide

General description

Microcentrifuge Tubes are certified DNase, RNase and Pyrogen free.

Features and Benefits

  • Microtube Volume- 1.5 mL
  • 100% polypropylene
  • Black color for light sensitive samples
  • Attached flat cap for easy one-handed use
  • Frosted writing area and a syringe pierceable cap
  • Autoclavable
  • Disposable

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service