Skip to Content
Merck
All Photos(1)

Key Documents

HS120519

True North cardboard cryogenic vial storage box

Holds 25 x 2 mL tubes, pack of 200 (20 x packs of 10ea)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123304
NACRES:
NB.12

feature

Holds 25 x 2 mL tubes

packaging

pack of 200 (20 x packs of 10ea)

manufacturer/tradename

Heathrow Scientific HS120519

technique(s)

cryopreservation: suitable

well diam.

14 mm

General description

Cardboard Vial Tube Storage Box

  • Wells: 25
  • Well Diameter: 50mm
  • LxWxH: 3.4 x 3.4 x 1.5
  • Two-piece set-up boxes with finger holds
  • Made from paper coated cardboard
  • Designed for standard 2.0 mL cryogenic tubes
  • Partitions are included
  • Color: Blue
  • UOM: 10 ea/pk


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service