Skip to Content
Merck
All Photos(1)

Key Documents

EP4965000017

Eppendorf Top Buret Model H & M

Eppendorf Top Buret M, manual bottle-top buret with safety valve, volume 25 mL

Synonym(s):

burettes, glass burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.01

feature

manual bottle-top buret with safety valve
with 3 adapters for 40/38/32 mm threads
with variable discharge tube

manufacturer/tradename

Eppendorf® 4965000017 (Global)

volume measuring range

25 mL

battery power

2 (micro batteries)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Eppendorf Top Buret sets standards for manual titration. With each turn of the dial, liquid is continously dispensed. This eliminates the need for new liquid aspiration and makes titration simpler and safer. The Top Buret comes in two different models: Model M features a dispensing rate of 2,500 μL per rotation; Model H features a rate of 5,000 μL per rotation. The digital display readings on both models range from 10 μL to 999.9 mL with the size of your supply bottle being the only limiting factor. It′s clearly labeled user-friendly digital display and simple knob control provides for easy, ergonomic and fatigue free operation.

Dispensing speed
The medium is dispensed by simply rotating the wheels, with a dispensing rate of 2,500 μL per rotation for the model M and 5,000 μL per rotation for the model H.

Robustness
This bottle-top device is extremely robust, with the display and control elements guaranteeing simple, fatigue-free operation.

Features and Benefits

  • Continuous, pulse-free dispensing technology
  • Recirculation valve with valve lever
  • Voltage supply with long-life battery and battery status indicator
  • Dispensing range 0.1 mL to 999.9 mL
  • Electronic control pad can be removed as unit
  • Service-friendly modular design incl. simple calibration program
  • High chemical resistance
  • Variable discharge tube, horizontal 142 – 220 mm, vertical 10 – 200 mm and rotatable by 360°
  • Telescopic aspirating tube for automatic length adjustment of 210 – 370 mm
  • Suitable for GL 32, GL 38, GL 45 and S 40 buttress thread with included adapters. Additional adapters available

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Top Buret is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service