Skip to Content
Merck
All Photos(1)

Key Documents

CLS430766

Corning® 15 mL centrifuge tubes

15 mL centrifuge tubes, polypropylene, conical bottom w/ plug seal cap, sterile, natural, 500/cs

Synonym(s):

15 ml centrifuge tubes, centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11
Pricing and availability is not currently available.

material

cap (plugseal)
conical bottom tube
polypropylene

sterility

sterile

feature

RCF 12000 × g
disposable
graduations 1.5 ‑ 14.5 mL
self-standing: no

packaging

bag of 50
case of 500

manufacturer/tradename

Corning 430766

parameter

12000 × g max. RCF

O.D. × L

17.5 mm × 118.5 mm

cap diam.

22.9 mm
22.9 mm , approx.

capacity

15 mL

color

clear
natural

fitting

cap (Plug Seal)

Looking for similar products? Visit Product Comparison Guide

General description

Corning® disposable 15 mL centrifuge tubes are available as clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene (PP) tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Black printed graduations and a large white marking spot
  • Maximum RCF for PET tubes is 3,600xg

Legal Information

CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service