CLS3505
Corning® FiltrEX™ 96 well filter plates
0.2 μm pore size non-treated surface white polystyrene plate, round white polystyrene , round wells, rectangular bottom white polystyrene wells, PVDF membrane, sterile, case of 50, pack of 10, pkg of 50 ea
Synonym(s):
96 well filter plate
About This Item
Recommended Products
Product Name
Corning® FiltrEX™ 96 well filter plates, surface treatment: no, round white polystyrene, PVDF membrane, lid: no, pkg of 50 ea
material
PVDF membrane
rectangular bottom white polystyrene wells
round wells
round white polystyrene
white polystyrene plate
sterility
sterile
feature
lid: no
lid: no
skirt
plate format: 96 well filter plate, standard
packaging
pack of 10
case of 50
pkg of 50 ea
manufacturer/tradename
Corning 3505
maximum volume
350 μL
size
96 wells
working volume
350 μL
color
white
pore size
0.2 μm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Meets the ANSI/SBS1-2004 through ANSI/SBS 4-2004 standard dimensions to ensure automation compatibility
- Rigid sidewalls make the plate ideal for automation handling
- Wide skirt easily accommodates bar codes
- Individual filter discs are sealed in the wells by a patented over-molding process to ensure 100% integrity of each well
- The design of the nozzle prevents cross-contamination while allowing the plate to rest on the lab bench
- 350μL working volume
- Nonsterile
Legal Information
accessory
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service