Skip to Content
Merck
All Photos(1)

Key Documents

03708

Millipore

Listeria mono Enrichement Supplement I

suitable for microbiology

Synonym(s):

Listeria monocytogenes Enrichement Supplement I

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171614
NACRES:
NA.85

Agency

according to ISO 11290-1:2017
according to ISO 11290-2:2017

Quality Level

sterility

sterile

form

liquid

shelf life

limited shelf life, expiry date on the label

application(s)

environmental
food and beverages

microbiology

storage temp.

−20°C

suitability

Listeria spp.

General description

For selective differentiation of Listeria monocytogenes from other Listeria species as per ISO Committee

Application

for selective differentiation of Listeria monocytogenes from other Listeria species

Components

(per vial, sufficient for 500 ml medium)
L-phosphatidylinositol 1.0g
distilled water 25 ml

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Listeria is a public health concern, affecting elderly, pregnant, newborns, and immunocompromised individuals.

Listeria is a public health concern, affecting elderly, pregnant, newborns, and immunocompromised individuals.

Listeria is a public health concern, affecting elderly, pregnant, newborns, and immunocompromised individuals.

Listeria is a public health concern, affecting elderly, pregnant, newborns, and immunocompromised individuals.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service