AP2501000
Binder Resin Glass Fiber Membrane Filter, 2.0 μm Pore Size
Millipore, filter diam. 10 mm, hydrophilic, thickness 1.2 mm
Synonym(s):
Glass Fiber Filter with binder
About This Item
Recommended Products
material
glass fiber membrane (with binder resin)
plain filter
white filter
description
2.0 um pore size, hydrophilic glass fiber with binder resin, 10 mm diameter
feature
hydrophilic
manufacturer/tradename
Millipore
parameter
100 °C max. temp.
5.8 mL/min-cm2 water flow rate
diam.
10 mm
filter diam.
10 mm
thickness
1.2 mm
pore size
2.0 μm pore size
90 % porosity
shipped in
ambient
Application
- Prefiltration for 0.9 to 8.0 ?m filters
- Qualitative analysis
- Clarification of aqueous solutions
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service