Skip to Content
Merck
All Photos(2)

Key Documents

AP1002500

Millipore

Cellulose Fiber Membrane Filter

Millipore, filter diam. 25 mm, hydrophilic

Synonym(s):

Absorbent Pad

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

cellulose fiber
plain filter
white filter

description

25 mm, cellulose support pads are used to reinforce filters in Millipore′s monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes. Comes in a pack of 100.

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

5.8 mL/min-cm2 water flow rate

diam.

25 mm

filter diam.

25 mm

thickness

0.031-0.039 in.

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: AP10
Filter Type: Depth filter

Application

  • Air monitoring
  • Environmental monitoring
  • Aerosol contamination monitoring
  • Protecting membrane filters during high pressure or fast flow conditions


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service