Skip to Content
Merck
All Photos(1)

Key Documents

5744

Millipore

NovaSeptum® SURe High Purity Bag Sampling Unit

Manifold (5-valve) with Inlet C-Flex® Tubing, sterile; β-irradiated, volume 100 mL

Synonym(s):

HP bag, High Purity bag, bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105

material

C-Flex tubing
TPE tubing
polycarbonate Luer lock
polyethylene body
polyethylene container

Quality Level

sterility

sterile; β-irradiated

product line

NovaSeptum® SURe

storage condition

room temperature

parameter

-80-50 °C temp. range (-112-122 °F) (when used with a NovaSeptum® Case)
0.30 bar max. pressure (4.35 psi)

capacity

100 mL

volume

100 mL

fitting

Luer-Lok® inlet connection (3-piece)
inlet connection (containing a male, female and an injection site)
Luer-Lok® outlet connection (3-piece)
outlet connection (containing a male, female and an injection site)

application(s)

sterile sampling

Looking for similar products? Visit Product Comparison Guide

General description

The NovaSeptum® SURe sterile sampling assembly is for single-use manufacturing processes, where aseptic connection and disconnection is necessary.
This product comes as a manifolded unit with 5 high purity bags and connects via C-flex® tubing for thermowelding. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.

Application

Sterility testing, bioburden, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, fermentation applications or any other routine lab testing
Supported Liquid Extraction

Features and Benefits

  • Product design ensures process integrity and a representative sample from single-use manufacturing processes
  • Industry-standard aseptic connection and disconnection for easy integration into your single-use process
  • Other container options available: bags, bottles, syringes, and conical tubes
  • Stocked and ready-to-ship for fast delivery

Packaging

5 units per box (5*100mL)

Preparation Note

Assembled under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards.

Analysis Note

All component materials, in contact with sampling liquid, meet the criteria for Class VI testing based on USP 88 Biological Reactivity, in vivo.

Other Notes

Not autoclavable

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service