Skip to Content
Merck
All Photos(1)

Key Documents

1.25252

Supelco

Chromolith® RP-18 endcapped (monolithic) HPLC Columns

L × I.D. 100 mm x 25 mm Prep Column

Synonym(s):

Chromolith® Prep RP-18 endcapped 100-25 column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

Product Name

Chromolith® RP-18 endcapped, L × I.D. 100 mm x 25 mm Prep column

material

PEEK column

Quality Level

Agency

suitable for USP L1

product line

Chromolith®

feature

endcapped

packaging

1 ea of

extent of labeling

18% Carbon loading

parameter

100 bar pressure
45 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable (Prep LC)
UHPLC-MS: suitable
UHPLC: suitable

column L × I.D.

10 cm × 2 mm

matrix

monolithic silica

matrix active group

C18 bonding phase

pore size

12 nm mesoporosity
3 μm macroporosity

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

Preparative HPLC involves much higher sample loading volumes than analytical chromatography. Consequently, greater sample throughput and separation speed are essential for optimal productivity. These criteria are best fulfilled by Chromolith® Prep RP-18 endcapped columns. The combination of macro and mesopores maximizes separation efficiency and flow rate, while minimizing resistance.

The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
—Rapid separations at very low column back-pressure
—High matrix tolerance, allowing time and cost savings with simplified workflows
—Cost savings due to extended column lifetimes

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

Application


  • Simultaneous determination of eight arginine-related metabolites in cellular extracts using liquid chromatography-tandem mass spectrometry.: This study explores the usage of the Chromolith® RP-18 endcapped column for precise metabolic profiling, showcasing its effectiveness in analyzing arginine-related metabolites with high resolution and throughput (Amatya et al., 2020).

  • Rapid Determination of 30 Polyphenols in Tongmai Formula, a Combination of Puerariae Lobatae Radix, Salviae Miltiorrhizae Radix et Rhizoma, and Chuanxiong Rhizoma, via Liquid Chromatography-Tandem Mass Spectrometry.: The use of Chromolith® RP-18 endcapped allowed for the fast and efficient separation of polyphenols in complex herbal formulations, illustrating its capabilities in herbal chemistry applications (Wang et al., 2017).

  • Simultaneous Liquid Chromatographic Determination of Ebastine with Two Sympathomimetic Drugs Using a Monolithic Column.: This research highlights the Chromolith® RP-18 endcapped column′s ability to simultaneously analyze multiple compounds, thereby providing a method that improves the efficiency of pharmaceutical analyses (Ibrahim and Wahba, 2017).

Analysis Note

Pressure: ≤ 20 bar
Theoretical Plates (N/m) (Anthracene): ≥ 40000
Capacity factor (Anthracene): 3.0 - 4.5
Tailing (USP): 0.8 - 1.4 %
separation factor (anthracene/progesterone): 1.9 - 2.5

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service