1.05637
PLC plates, Silica gel 60 F₂₅₄+₃₆₆, 2 mm
pkg of 12 plates, plate L × W 20 cm × 20 cm, glass support
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
NACRES:
NB.21
Recommended Products
material
glass support
silica gel 60 matrix
Quality Level
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 12 plates
technique(s)
thin layer chromatography (TLC): suitable
layer thickness
2 mm
plate L × W
20 cm × 20 cm
pore size
60 Å medium pore diameter
storage temp.
2-30°C
General description
12 Glass plates 20 x 20 cm
Linkage
Replaces: 5637; 5637-7
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service