Skip to Content
Merck
All Photos(1)

Key Documents

600511

Avanti

5mL Amber SCHOTT® FIOLAX® Vial with PTFE-lined Screw Cap Closure (3 pack)

Avanti Research - A Croda Brand

Synonym(s):

5mL Amber SCHOTT® FIOLAX® Vial with PTFE-lined Screw Cap Closure (3 pack), 5mL Amber SCHOTT FIOLAX Vial with PTFE-lined Screw Cap Closure

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352211
NACRES:
NA.28

description

5mL Amber SCHOTT FIOLAX Vial with PTFE-lined Screw Cap Closure (3 pack)

packaging

vial of 3 × 5 mL (600511-1EA)

manufacturer/tradename

Avanti Research - A Croda Brand

shipped in

ambient

storage temp.

room temp

Packaging

pkg of 3 x 5 mL vials; 5mL glass amber screw cap vial (600511-1EA)

Legal Information

Avanti Research is a trademark of Avanti Polar Lipids, LLC
Schott is a registered trademark of Schott AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service