Skip to Content
Merck
All Photos(1)

Documents

Z742812

Kern EMB-S series stackable precision balances

Kern EMB 5000-0SS05, weighing capacity 5000 g, precision: ±3.0 g, resolution: 1 g, linearity: 1.0 g, pack of 5 ×

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

plastic platform

manufacturer/tradename

Kern EMB 5000-0SS05

packaging

pack of 5 ×

weighing capacity measuring range

5000 g, precision: ±3.0 g, resolution: 1 g, linearity: 1.0 g

platform diam.

120 mm

Looking for similar products? Visit Product Comparison Guide

General description

The space miracle pack of five stackable balances.

Features
  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Secure and non-slip positioning with rubber feet
  • Stackable for space-saving storage
  • A practical transport safety lock prevents the weighing technology from being overloaded when stored or during transportation
  • Hook for underfloor weighing standard

Technical data
  • Large LCD display, digit height 15 mm
  • Dimensions weighing surface, plastic, Ø 120 mm
  • Overall dimensions W×D×H 145×205×45 mm
  • Optional battery operation, 2×1.5 V AA, standard, operating time up to 35 h, AUTO-OFF function to preserve the battery
  • Permissible ambient temperature 5 °C/35 °C

Note: The models are only delivered in a set of 5 units. i.e. the price given in the table refers to a delivery of 5 items. Cannot be delivered individually. The calibration prices given here refer to calibration of a single balance

Accessories
External universal mains adapter, with universal input and optional input socket adapters for EU, GB, USA, not included, KERN YKA-03 (Z742814)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service