Z681148
Duran® square bottle, clear, with cap and pouring ring (PP)
neck Joints: threaded (GL45), capacity 1000 mL
Synonym(s):
218205459
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
glass bottle
polypropylene cap
square bottle
Joint
Joints: threaded neck (GL45)
sterility
non-sterile
feature
graduations
with cap
packaging
pack of 10 ea
manufacturer/tradename
DURAN® 218205459
capacity
1000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With easy-to-read scale and large labeling field for easy marking. Complete with blue screw cap and pouring ring for drip-free pouring and clean, safe working. Service temperature limit of screw cap and pouring ring: +140°C.
- Ergonomic handling due to angular shape, highly stable, good stackability
- Provides a space saving of 44% in comparison with standard laboratory bottles
Features and Benefits
- Ergonomic handling, high stability and good stackability due to angular shape
- Saves space and costs in autoclaves, drying chambers, ovens, storage or washers
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service