Z561843
IKA® HS 260 basic and control shakers
HS 260 control, compact flat orbital shaker, 115 V
Synonym(s):
lab shakers, laboratory shakers, orbital shakers, reciprocating shakers
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41103811
NACRES:
NB.73
Recommended Products
AC/DC input
115 V AC
feature
CSA approved
packaging
pkg of 1 ea
manufacturer/tradename
IKA 3066701
availability
not available in EU
W × H × D
360 mm × 100 mm × 420 mm
weight
8.8 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
HS 260 Control
- Compact, flat shaker with ideal swivel motion, for a maximum shaking weight of 7.5 kg.
- Electronic adjustment of speed and timer
- Digital display makes it possible to read the speed, timer function and operating modes
- Electronic time switching clock: 0 - 9 h 59 min or continuous operation (endless)
- With integrated end point positioning (for automated robot-controlled sampling)
- All functions can be controlled and documented with labworldsoft
- Special version with reverse rotating direction on request
- Wide range of attachment combinations makes it possible to use almost allshapes and sizes of vessels
- Attachments are not included, please order separately
IKA® HS 260 Basic and Digital Shakers
- Type of Movement: reciprocating
- Shaking Motion: back and forth
- Operating Mode: timer and continuous operation
- Timer Display: LED line
- Electronic adjustment of speed and timer
- Speed Range: 0-300 rpm
- RS 232 Interface on Control Version only
- Wide range of attachment combinations (sold separately) makes it possible to use almost all shapes and sizes of vessel
Note: Requires AS 260.1 (Z341908), AS 260.2 (Z341916) or AS 260.3 (Z341924) to hold bottles, dishes, flasks etc.
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service