Skip to Content
Merck
All Photos(1)

Key Documents

Z276243

Wilmad® microprobe NMR tube

for use with Bruker instruments with 5 mm spinner turbines

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube

feature

for use with Bruker instruments with 5 mm spinner turbines

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 520-1A

parameter

800 MHz frequency

capillary section O.D. × L

2.5 mm × 50 mm

capillary volume

185 μL

size

50 mm

tube diam.

5 mm

General description

For use with Bruker instruments with 5 mm spinner turbines. NMR tube has a sample capillary stem. This Ultra-High Field MicroProbe Tube (>600MHz) is 10 times more precise in terms of camber and concentricity than standard tubes.

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service