Skip to Content
Merck
All Photos(1)

Key Documents

Z218758

Ace giant Soxhlet extraction apparatus

flask capacity 1 L, extractor capacity 0.5 L, thimble I.D. × L 55 mm × 165 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

size

A

manufacturer/tradename

Ace Glass 681010

Overall H

39 in.

extractor capacity

0.5 L

flask capacity

1 L

thimble I.D. × L

55 mm × 165 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Complete with bulb type condenser and one flask. Cycling rate may be doubled over conventional extractors. All joints are interchangeable. Size C is supplied with adapter Z218871 for connecting the XL extractor joint and condenser. Order giant thimbles separately.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service