Skip to Content
Merck
All Photos(1)

Key Documents

SYNF752475M

Synthware filter funnel with fritted disc

joint: ST/NS 24/40, plate O.D. 75 mm, porosity: medium

Synonym(s):

Synthware F752475M, fritted glass funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.51
pore size:
10-15 μm
disc diam.:
24 mm
plate O.D.:
75 mm
manufacturer/tradename:
Synthware F752475M

Joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F752475M

disc diam.

24 mm

plate O.D.

75 mm

pore size

10-15 μm

Looking for similar products? Visit Product Comparison Guide

General description

O.D. of disc is 24 mm.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service