GF20434834
Tungsten-copper alloy, W80Cu20
100mm rod, 25mm diameter
Synonym(s):
W 167940
About This Item
Recommended Products
form
rod
manufacturer/tradename
Goodfellow 204-348-34
L × diam.
100 mm × 25 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 18634 | 76234 | 76233 |
---|---|---|---|
100 | 200 | 100 | 100 |
pellets | pastilles | liquid (clear, viscous) | low viscosity |
50-61 °C | 43-95 °C | - | - |
USP/NF | - | USP/NF, tested according to Ph. Eur. | USP/NF, tested according to Ph. Eur. |
white | white | - | - |
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service