CLS710025
Pyrex® pipettes, Class A color-coded reusable
volume 25 mL, accuracy: 0.03 mL
Synonym(s):
pipet
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.43
material
glass
feature
class A
graduation
packaging
case of 12 ea
pack of 12 ea
manufacturer/tradename
Corning 7100-25
Corning 7100
volume measuring range
25 mL, accuracy: 0.03 mL
L
521 mm
capacity
25 mL
color
blue
Looking for similar products? Visit Product Comparison Guide
General description
Tempered top and tip. Red graduation and markings, color-coded, ASTM E 969.
Other Notes
Manufactured to Class A tolerances as established by ASTM E 694 for volumetric testing and ASTM E 542 for calibration of volumetric ware.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service