CLS5680250
Pyrex® volumetric flask, certified and serialized, with Pyrex® ST stopper
capacity 250 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5680
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
long
stopper size
16
sterility
non-sterile
feature
class A
closure type ST stopper
packaging
case of 1
manufacturer/tradename
Corning 5680-250
tol. measuring range
0.12 mL
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Calibrated to Class A tolerances in accordance with ASTM E-542 and E-288. Each flask is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service