CLS2962100
Pyrex® hydrometer jar
capacity 100 mL
Synonym(s):
Corning® 2962
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41113024
NACRES:
NB.43
Recommended Products
manufacturer/tradename
Corning 2962-100
O.D. × H
29 mm × 254 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Breakage is minimized by the heavy wall construction. The large hexagonal base, sealed to the cylinder body, increases stability. Meets ASTM specifications D-287 and E-100.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service