CLS2122A25
Pyrex® colored scale burette, with straight bore PTFE stopcock
volume 25 mL, accuracy: 0.06 mL
Synonym(s):
burettes, glass burette, Corning® 2122A
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
borosilicate glass
feature
subdivision 0.10 mL
manufacturer/tradename
Corning 2122A-25
volume measuring range
25 mL, accuracy: 0.06 mL
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With 2 mm, straight-bore PTFE stopcock plug and dustcover. Uniform-wall tubing ensures stipulated capacity tolerances. Red markings are permanent part of glass.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service