Skip to Content
Merck
All Photos(1)

Key Documents

Z777301

Unix SEC-300 (1.8 µm) UHPLC Columns

L x I.D. 1 cm × 4.0 mm, neutral, hydrophilic film bonded to silica phase

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$864.00

$864.00


Check Cart for Availability


Select a Size

Change View
1 EA
$864.00

About This Item

UNSPSC Code:
41115730
NACRES:
SB.52

$864.00


Check Cart for Availability

Product Name

Unix SEC Guard Cartridge with Holder, SEC-300, L × I.D. 1 cm × 4.0 mm, 1.8 μm particle size

material

stainless steel column

Agency

suitable for USP L59

product line

Unix

packaging

1 ea of

technique(s)

UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

1 cm × 4.0 mm

matrix

fully porous particle

particle size

1.8 μm

pore size

200 Å pore size

operating pH

2-8.5

separation technique

size exclusion (SEC)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Unix is a trademark of Sepax Technologies

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service