Skip to Content
Merck
All Photos(1)

Key Documents

SU860177

Supelco

Short thread screw cap, 9 mm thread, with liner

UltraBond, blue polypropylene screw cap (open-top)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Pricing and availability is not currently available.

material

beige silicon septum
blue polypropylene screw cap (open-top)

feature

UltraBond

hardness

45 (Durometer: shore A)

packaging

pkg of 1 × 100 ea (SU860177)

availability

not available in USA

thickness

1.3 mm

fitting

thread for 9 mm (short thread)

Looking for similar products? Visit Product Comparison Guide

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service