Skip to Content
Merck
All Photos(1)

Key Documents

SU860100

Supelco

Headspace vial, screw top, rounded bottom (vial only)

volume 10 mL, amber glass vial, thread for 18, O.D. × H 22.5 mm × 46 mm, pkg of 100 ea

Synonym(s):

Rounded Bottom Headspace Vials

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$114.00

$114.00


Available to ship on28 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$114.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$114.00


Available to ship on28 April 2025Details


Request a Bulk Order

material

amber glass vial
round bottom

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

22.5 mm × 46 mm

volume

10 mL

fitting

thread for 18

compatibility

for use with CTC PAL (Varian, Gerstel, Atas, Shimadzu)

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type.
These vials require a special cap with an 18 mm thread. The standard 18-400 threaded caps will not fit this vial. The part numbers for caps that are available for these vials are SU860101(with PTFE/silicone, 1.3 mm thick), SU860102 (with PTFE/butyl, 1.6 mm thick), and SU860103 (with PTFE/silicone, 1.5 mm thick). These caps are made from stainless steel and are magnetic.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service