Skip to Content
Merck
All Photos(1)

Key Documents

SU860067

Supelco

Inserts for 1.5 mL large opening vials

volume 0.1 mL, conical clear glass, O.D. × H × I.D. 6 mm × 31 mm × 4.6 mm, pkg of × 100 ea

Synonym(s):

1.5 mL Vial Inserts

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$36.10

$36.10


Available to ship on28 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$36.10

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$36.10


Available to ship on28 April 2025Details


Request a Bulk Order

material

conical clear glass

packaging

pkg of × 100 ea

O.D. × H × I.D.

6 mm × 31 mm × 4.6 mm

volume

0.1 mL

Looking for similar products? Visit Product Comparison Guide

General description

Inserts for 1.5 mL large opening vials are clear glass conical inserts used with CTC LC PAL autosamplers.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service