Skip to Content
Merck
All Photos(1)

Key Documents

MSCAL5-1EA

ProteoMass LTQ/FT-Hybrid ESI Pos. Mode Cal Mix

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$589.00

$589.00


Estimated to ship on26 April 2025



Select a Size

Change View
1 EA
$589.00

About This Item

UNSPSC Code:
12142208

$589.00


Estimated to ship on26 April 2025


product line

ProteoMass

packaging

pkg of 1 × 10 mL

concentration

(varied conc.)

application(s)

cleaning products
cosmetics
flavors and fragrances
food and beverages
personal care

shipped in

dry ice

storage temp.

−20°C

Looking for similar products? Visit Product Comparison Guide

General description

The ProteoMass ESI Calibration Kit for LTQ based Hybrids, positive ion mode calibration solution, enables calibration of Thermo Scientific hybrid instruments equipped with ESI source in positive ion mode and covers a mass range from m/z 138 to m/z 1822 and is therefore useable for calibrations between m/z 50 and 2000.

Features and Benefits

Discover the Advantages for Yourself!
  • Ready-to-use
  • Developed and qualified specifically for use with the LTQ based Thermo Scientific hybrid instruments (LTQ FT, LTQ FT Ultra, and LTQ Orbitrap series) with ESI source and Thermo Scientific Exactive
  • Conveniently packaged, freeing you from time consuming mixing and dilution steps, allowing you to focus on acquisition of quality data

Legal Information

ProteoMass is a trademark of Sigma-Aldrich Biotechnology LP and Sigma-Aldrich Co.
ProteoMass is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Fang Chen et al.
Proteome science, 14, 17-17 (2016-11-30)
Human follicular fluid (FF) is a unique biological fluid in which the oocyte develops in vivo, and presents an optimal source for non-invasive biochemical predictors. Oocyte quality directly influences the embryo development and hence, may be used as a predictor
Marcus Dittrich et al.
Nature plants, 5(9), 1002-1011 (2019-08-28)
Stomata are microscopic pores found on the surfaces of leaves that act to control CO2 uptake and water loss. By integrating information derived from endogenous signals with cues from the surrounding environment, the guard cells, which surround the pore, 'set'
Christoph-Martin Geilfus et al.
Journal of proteomics, 169, 33-40 (2017-06-20)
Phosphorus is often the least available macronutrient in soil. Lack in phosphorus has detrimental effect on growth and biomass production of European Fagus sylvatica L., a major trees species in temperate forests. In contrast to leaf tissues, few studies have

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service