G005797
HPLC Analysis of Aspirin and Salicylic Acid on Ascentis® Express RP-Amide
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express RP-Amide, 10 cm x 4.6 mm I.D., 2.7 μm particles (53929-U)
mobile phase: [A] water with 0.1% TFA; [B] acetonitrile with 0.1% TFA; (65:35, A:B)
flow rate: 1 mL/min
pressure: 2200 psi (152 bar)
column temp.: 30 °C
detector: UV, 250 nm
injection: 5 μL
sample: 50 μg/mL in 75:25, water:acetonitrile
suitability
application for HPLC
application(s)
pharmaceutical (small molecule)
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service