Skip to Content
Merck
All Photos(1)

Documents

G005391

HPLC Analysis of Diet Soda Spiked with Neotame on Ascentis® Express RP-Amide

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 3 cm x 4.6 mm I.D., 2.7 μm particles (53921-U)
mobile phase: [A] 100 mM ammonium acetate, pH 5.6 with acetic acid; [B] water; [C] acetonitrile
gradient: 20% A constant; 75 to 20% B, 5 to 60% C in 1 min; held at 20% B, 60% C for 0.1 min
flow rate: 3 mL/min
pressure: 3336 psi (230 bar)
column temp.: 40 °C
detector: UV, 214 nm
injection: 1 mL/min
sample: diet soda spiked with neotame 350 μg/mL

suitability

application for HPLC

application(s)

food and beverages

Analysis Note

This application demonstrates the suitability of Ascentis Express RP-Amide for the efficient separation of common drink additives used in diet cola.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service