G005332
HPLC Analysis of Asparagine Enantiomers on Astec® CHIROBIOTIC® T (25 °C)
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: CHIROBIOTIC T, 25 cm x 4.6 mm I.D., 5 μm particles (12024AST)
mobile phase: [A] water); [B] methanol; [C] formic acid; (30:70:0.02, A:B:C)
flow rate: 1 mL/min
detector: UV, 205 nm
column temp.: 25 °C
injection: 10 μL
sample: 300 μg /mL in 30:70 water:methanol
suitability
application for HPLC
application(s)
life science and biopharma
Legal Information
Analyte
analytical column
guard cartridge
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service