Skip to Content
Merck
All Photos(1)

Key Documents

G004867

GC Analysis of ‘Positive List′ Chemicals (Mix 3) on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 80 °C (2 min), 5 °C/min to 300 °C (4 min)
inj. temp.: 250 °C
MSD interface: 300 °C
scan range: m/z 40-450
carrier gas: helium, 1 mL/min constant
injection: 1.0 μL splitless (1 min)
sample: each pesticide at 20 ppm in acetone

application(s)

agriculture
food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    2,6-Dichlorobenzonitrile
    Etridiazole
    Omethoate
    Demeton-S-methyl
    Dibrom®
    Dicrotophos
    Trifluralin
    Monocrotophos
    Pentachloronitrobenzene
    Propyzamide
    Disulfoton
    Tefluthrin
    Vinclozolin
    Thiobencarb
    Chlorthal-dimethyl
    Triadimefon
    Isocarbophos
    Nitrothal-isopropyl
    Pendimethalin
    Oxadiazon
    Procymidone
    Bupirimate
    Oxyfluorfen
    Isoxathion
    Fluacrypyrim
    Sulprofos
    Cyanofenphos
    Quinoxyfen
    Trifloxystrobin
    Pyributicarb
    Phosmet
    Tetradifon
    Pyridaben
    Pyrimidifen
    See All (34)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service