G004845
GC Analysis of Resveratrol in Red Wine (Spiked) on SLB®-5ms after SPME using a 85 μm Polyacrylate Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 3 mL of red wine (California merlot) spiked with resveratrol at 100 μg/L then diluted 3:1 in 12% ethanol:water
SPME fiber: 85 μm polyacrylate (57304, 57305, 57294-U)
extraction: immersion for 15 min at room temperature while stirring at 400 rpm, fiber gently blotted with a Kimwipe to remove excess water, (then derivatization by immersion in a 4 mL vial containing 5 μL of Sylon-BFT (fresh vial for each analysis than was allowed to equilabrate 60-90 minutes prior to use) for 20 min)
desorption process: 280 °C for 2 min
column: SLB-5ms; 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 100 °C (1 min), 10 °C/min to 325 °C (3 min)
inj. temp.: 280 °C
detector: GC/MS
MSD interface: 325 °C
scan range: m/z 40-450
carrier gas: helium, 1 mL/min, constant
liner: 0.75 mm I.D., SPME
sample: Red wine
suitability
application for SPME
application(s)
food and beverages
Analysis Note
Legal Information
SPME fiber
accessory
analytical column
related product
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service