G004174
US EPA Method OLM04.2 VOA: GC Analysis of Volatiles on SPB®-624 after Purge & Trap using "K" Trap, Fast GC Analysis
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
sample/matrix: each analyte at 50 ppb in 5 mL water
purge trap: VOCARB 3000 “K”
purge: 40 mL/min at 25 °C for 11 min
dry purge: 2 min
desorption preheat: 205 °C
desorption process: 124 mL/min. at 210 °C for 2 min.
bake: 260 °C for 10 min
transfer line/valve temp.: 110 °C
column: SPB-624, 20 m × 0.18 mm I.D., 1.0 μm (28662-U)
oven: 40 °C (1 min), 11 °C/min to 125 °C, 35 °C/min to 230 °C (2 min)
inj. temp.: 150 °C
MSD interface: 200 °C
scan range: m/z = 35-400
carrier gas: helium, 1.2 mL/min
injection: 100:1 split
liner: 0.75 mm I.D. SPME
application(s)
environmental
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service