G003909
GC Analysis of C6-C13 n-Alkanes, BTEX, and Cumene on TCEP (15 m x 0.10 mm I.D., 0.18 μm), Fast GC Analysis
suitable for GC
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
carrier gas: hydrogen, 40 cm/sec
column: TCEP, 15 m x 0.10 mm I.D., 0.18 μm (28348-U)
detector: FID, 170 °C
inj. temp.: 170 °C
injection: 0.04 μL, 200:1 split
liner: 4 mm I.D., split, cup design
oven: 100 °C
sample: Neat mix, equal volumes of each analyte
application(s)
chemicals and industrial polymers
petroleum
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service